ERGOPOWER EYE MINI
827.940800
- UNSPSC 39111610
0827940800961 1
0827940800961 1
Clearance
Delivery
0 Review(s)
Units/package: 1 Maximum Quantity: 343 Pkg(s)
IN-STORE
(Live stock shown is only for our stores located in Ontario.)
10 pieces in stock at Vaughan, ON as of 11:41 PM. Directions. Call: (289) 474-5447
Temporarily out of stock in Mississauga, ON as of 11:41 PM.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
| Attribute | Value |
|---|---|
| Charging Time | 3 hrs |
| Battery Capacity | 1500 mAh |
| Connection Type | USB Type C |
| EAN | 4099618139017 |
Features
| One button to control on / off / spot / flood |
| Strong magnet on base of light |
| Rechargeable battery |
| Rotates 360° |
| Main light: 400 lm |
| Side light: 400 lm |
Review(s)
Product not yet rated.